Shop All Hydraulic Quick Couplers
Aeroquip
Dust Plug, 5/8", Push On, Vinyl
Mfr # 5659-10
Zoro # G0611022
product price: $6.21
/ea
$6.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 7/8"-14
- Coupler Body Size 5/8"
- Coupler Flow Rate 12.0 gpm
Product Information
- Brand Aeroquip
- MFR # 5659-10
- Zoro # G0611022
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 7/8"-14 |
Coupler Body Size | 5/8" |
Overall Length | 12" |
Length | 12" |
Fitting Size | 5/8 in |
Description
Hydraulic Quick Connect Dust Plug, For Use With 5600 Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- SPEEDAIRE Oil Seal (OSN4)
- BANDO Hp-Sts S8M-1136 Tb, 150-S8M-1136 Hp (150-S8M-1136 HP)
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-20 Thread Size (FD90-1044-05-04)
- AEROQUIP Dust Plug, 1/4", Push On, Vinyl (5659-4)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1002-0404)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- Aeroquip Hydraulic Quick Couplers