Shop All Hydraulic Quick Couplers
Aeroquip
Dust Plug, 3/4", Push On, Vinyl
Mfr # 5659-12
Zoro # G0610882
$7.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type Push-Lock Hose Barb
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
- Coupler Flow Rate 28.0 gpm
Product Information
- Brand Aeroquip
- MFR # 5659-12
- Zoro # G0610882
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Length | 12" |
Overall Length | 12" |
Fitting Size | 3/4 in |
Description
Hydraulic Quick Connect Dust Plug, For Use With 5600 Series Couplers, Finish/Coating Plain, Vinyl, Seal Material Buna, ISO 7241-1 Series A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Swivel To Male Pipe Coupl/Adapter, G60520-0606 (G60520-0606)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (3V1403)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X16X12)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, FD45, B Series (FD45-1003-0404)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1007-06-06)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FD49-1002-08-06)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 5600 Series (5602-6-6S)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-5/16"-12 Thread Size (FEM-622-16BMF)
- Aeroquip Hydraulic Quick Couplers