Shop All Boiler Drain Valves
Aeroquip
Drain Cock, Brass, MNPT, 3/8 In
Mfr # 230
Zoro # G0409254
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in
- Body Material Brass
- Max. Pressure 150 psi
- Standards ASME 1016
- Handle Type Wing
Product Information
- Brand Aeroquip
- MFR # 230
- Zoro # G0409254
- Country of Origin China
- Category Boiler Drain Valves
Dimensions
Pipe Size | 3/8 in |
Overall Height | 1 3/8 in |
Pipe Size - Valves | 3/8 in |
Hex Size | 11/16 in |
Details
Item | Drain Cock |
Body Material | Brass |
Max. Pressure | 150 psi |
Standards | ASME 1016 |
Handle Type | Wing |
Connection Type | MNPT |
Body Material - Valves | Brass |
Seat Position | Internal |
Handle Material | Steel |
Body Style | Inline |
Temp. Range | -65 Degrees To 250 Degrees F |
Maximum Pressure | 150 psi |
Operating Temperature - Minimum | -65 Degrees F |
Operating Temperature - Maximum | 250 Degrees F |
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 3/8 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 3/8 in, Seat Position Internal, Connection Type MNPT, Handle Material Steel, Standards ASME 1016, Hex Size 11/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME PRODUCTS Prime Prodct 120361 200-Watt 12 V Heater (P2D-120361)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- MOUNTAIN 1500W Portable Heater (MTN7139)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- AEROQUIP Drain Cock, Brass, MNPT, 1/8 In (150)
- AEROQUIP Drain Cock, Brass, MNPT, 1/4 In (120)
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In (6D912)
- HAUSEN 1/2-inch FIP or 3/4-inch MIP x 3/4-inch MHT Brass Boiler Drain Valve (HA-BD102-1)
- HAUSEN 1/2" Boiler drain MPT x Sweat, 5PK (HA-BD101-5)
- WATTS Boiler Drain Valve, 1/2 In MNPT, Brass (BD-QT- 1/2)
- CAMCO RV DRAIN VALVE 3/8-1/2"" (22223)
- Aeroquip Boiler Drain Valves