Shop All Crimping Tool Dies
Aeroquip
Die Tool Package, Use with Tool Power
Mfr # T420TP-1001
Zoro # G7950898
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Power
- Primary Application - Crimping Hydraulic Hose Crimping
- For Use With - Crimping Tool Mfr. No. T420
- Connector Color Code - Crimper Black, Blue, Orange, Red, Yellow
- Hydraulic Hose Capacity - Crimper Up to 1-1/4 in Hose
Product Information
- Brand Aeroquip
- MFR # T420TP-1001
- Zoro # G7950898
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Tool Length | 20 in |
Tool Width | 10 in |
Tool Height | 12 in |
Details
Use With Tool Type - Crimper | Power |
Primary Application - Crimping | Hydraulic Hose Crimping |
Item | Die Tool Package |
For Use With - Crimping Tool | Mfr. No. T420 |
Connector Color Code - Crimper | Black, Blue, Orange, Red, Yellow |
Hydraulic Hose Capacity - Crimper | Up to 1-1/4 in Hose |
Tool Weight | 46 lb |
Includes | (9) Split Dies, Adapter Ring, Spacer Ring |
Hydraulic Hose Type Compatibility | 1 Wire, 2 Wire |
Compatible with Brand | EATON |
Minimum Hose Crimping Capacity | 1/4 in |
Connector Color Code | Black, Blue, Orange, Red, Yellow |
Maximum Hose Crimping Capacity | 1 1/4 in |
Product Type | Tooling Package |
Crimping Capacities Included | 1/4 in, 1 1/4 in |
Compatible Manufacturer Model Number | T420 |
Description
If you are looking for a high-quality tool to crimp hydraulic hoses, the Eaton AEROQUIP T420TP-1001 Die Tool Package is the ideal choice. The primary application of this die tool package is for crimping hydraulic hoses. It has a connector color code of black, blue, orange, red and yellow. This die tool package can be used with power tools such as impact wrenches and ratchets. The Eaton Hydraulic Hose Crimper will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel C, 6"x6" 45 Degree Angle 1"Lip (CF774PF)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- WARWOOD TOOL 7' San Angelo Digging Bar (26460)
- AEROQUIP Hydraulic Hose Crimping Machine (ET1187-002)
- AEROQUIP Hydraulic Hose Crimping Machine (ET1187-001)
- AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- GREENLEE Die (730BB-1-3/4)
- IDEAL Replacement Die, For RG58 And RG174 (30-587)
- MILWAUKEE TOOL 750 MCM Cu / 1000 MCM Al Cable Cutting Jaw (49-16-2780)
- Aeroquip Crimping Tool Dies