Shop All Cable Clamps & Clips
Aeroquip
Clamp, Steel, 15/16 In
Mfr # 900729-6
Zoro # G2284829
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 15/16 in
- Clamp Band Width 15/16 in
- Clamp Color Black
- Clamp Finish Vinyl
Product Information
- Brand Aeroquip
- MFR # 900729-6
- Zoro # G2284829
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 15/16 in |
Clamp Band Width | 15/16 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 15/16" |
Width | 15/16" |
Details
Item | Clamp |
Clamp Material | Steel |
Clamp Color | Black |
Clamp Finish | Vinyl |
Color | Black |
Type | Vinyl Coated |
Coating Material | Vinyl |
Material | Steel |
Finish | Vinyl |
Description
Clamp, Hydraulic Hose Support Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 15/16 in, Mounting Hole Dia. 0.4063 in, Clamp Band Width 15/16 in, Black, Vinyl Clamp Finish, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC (9007C54C)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406GNK)
- PANDUIT Junction Box, Power, Wh, 2-Gang, Deep (JBP2DWH)
- AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- AEROQUIP Hydraulic Hose Support Clamp, 1-1/2 in. (900729-10)
- AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- ZORO SELECT Cable Clamp, Nylon, 1 1/32 In, PK10 (22CC87F1003)
- Aeroquip Cable Clamps & Clips