Shop All Hydraulic Bulk Hoses
Aeroquip
Bulk Hose, 1/2 In ID x 50 Ft, 4250 PSI
Mfr # GH793-8-50
Zoro # G2614236
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,000 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -40 Degrees to 260 Degrees F
- Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT
Product Information
- Brand Aeroquip
- MFR # GH793-8-50
- Zoro # G2614236
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.87 |
Min. Bend Radius (In.) | 7 |
Hose Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 7/8 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 50 ft, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH793, Max. Working Pressure @ 70 F 5,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 260 Degrees F, Standards ABS, DIN 20 022 2SN, DNV, EN 853 2SN, ISO 1436 2SN, MSHA, SAE 100R2AT Type S, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7500SDT4H, Suction, 25 micron (ZX-HC7500SDT4H)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BHHC, Pressure Line, 10 micron, Outside-In (MF0060152)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RC081208)
- DYNABRADE Muffler Insert (56027)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- AEROQUIP Hydraulic Hose, 50 ft. L, 3200 psi (GH681-8-50)
- AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH493-16)
- AEROQUIP Hydraulic Hose, 1-1/2 In, 25 ft. (FC619-24-25)
- AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH781-12X50)
- AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- Aeroquip Hydraulic Hoses & Fittings