Shop All EZ-Clip
Aeroquip
Braze Hose Fitting, 10 Dash
Mfr # FF12262-0810
Zoro # G3158906
$11.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant Type 134A, MP39, MP66, R12, R22, R404A, R502
- Dash Size 10
- Standards SAE J2064
- For Use With Lifesaver/Mender
- Min. Burst Pressure (PSI) 2,000 psi
Product Information
Dimensions
Dash Size | 10 |
Hose Inside Dia. (In.) | 0.5 in |
Hose Outside Dia. (In.) | 0.78 in |
Compatible Hose Outside Diameter | 0.78 in |
Compatible Hose Inside Diameter | 0.5 in |
Details
Item | Braze Hose Fitting |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Standards | SAE J2064 |
For Use With | Lifesaver/Mender |
Min. Burst Pressure (PSI) | 2,000 psi |
Material | Steel |
Max. Working Pressure (PSI) | 500 psi |
Product Type | Braze Nipple |
Operating Pressure - Maximum | 500 psi |
Burst Pressure - Minimum | 2,000 psi |
Description
Braze Hose Fitting, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 10, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.78 In, Hose Inside Dia 0.5 In, Material Steel, For Use With Lifesaver/Mender, Standards SAE J2064
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 3/8, PK5 (87000-06-02)
- SMITH BEARING Metric Flange Track Roller, MFCR-40 (MFCR-40)
- CLIMAX METAL PRODUCTS 16mm X 32mm Locking Assembly Series C123 (C123M-16X32)
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0608)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3058-02-0808S)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- AEROQUIP Female O-Ring Hose Fitting, 10 Dash (FJ3055-05-1010S)
- Aeroquip EZ-Clip