Shop All Hose Clamps
Aeroquip
Attaching Clip, 8 Dash, PK10
Mfr # 1F40104-08C
Zoro # G1843466
original price:
$13.02
14% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Min. Burst Pressure (PSI) 2,000 psi
- Dash Size 8
- Standards SAE J2064
- Hose Outside Dia. (In.) 0.7 in
Product Information
- Brand Aeroquip
- MFR # 1F40104-08C
- Zoro # G1843466
- Country of Origin France
- Category Hose Clamps
Dimensions
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.7 in |
Compatible Hose Inside Diameter | 0.41 in |
Hose Dash Size | 8 |
Compatible Hose Outside Diameter | 0.7 in |
Details
Material | Steel |
Min. Burst Pressure (PSI) | 2,000 psi |
Standards | SAE J2064 |
Max. Working Pressure (PSI) | 500 psi |
Item | Attaching Clip |
Refrigerant Type | 134A, MP39, MP66, R12, R22, R404A, R502 |
Product Type | A/C Hose Clip |
Burst Pressure - Minimum | 2,000 psi |
Operating Pressure - Maximum | 500 psi |
Description
Attaching Clip, Refrigerant Type 134A, R12, R22, R502, MP39, MP66 and R404A, Dash Size 8, Min Burst Pressure 2000 PSI, Max Working Pressure 500 PSI, Hose Outside Dia 0.7 In, Material Steel, Standards SAE J2064, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 3" L (EBCB121624)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- AEROQUIP Clip/Cage Kit (FT12139)
- AEROQUIP Mounting Cage, 10 Dash, PK20 (1F40105-10C)
- AEROQUIP Attaching Clip, 10 Dash, PK10 (1F40104-10C)
- AEROQUIP Mounting Cage, 12 Dash, PK20 (1F40105-12C)
- AEROQUIP Mounting Cage, 8 Dash, PK20 (1F40105-08C)
- VELVAC Saddle Muffler Clamp, 4" (022053)
- Aeroquip Hose Clamps