Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, ORS, 9/16-18, Cap
Mfr # FF9863-04S
Zoro # G2610940
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 1/4 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Product Information
- Brand Aeroquip
- MFR # FF9863-04S
- Zoro # G2610940
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 9/16"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Length (In.) | 0.66 |
For Hose Dash Size | -4 |
Overall Length | 0.66mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,000 psi |
Standards | SAE J514, J513, J512, J1926, J1453 |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 9000 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Female ORS |
Material Grade | 12L14, 12L15 |
Reusable | Yes |
For Hose I.D. | 1/4 in |
Material | Steel |
Description
Hydraulic Hose Cap, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 9/16 In.-18, 9,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0531.754.76TC)
- WESTWARD Grease Zerk Extractr, Threaded, 3-27/64"L (52NZ91)
- DART CONTROLS Adjustable AC Voltage Supply, 240, 15.0 A (57AC15E)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- AEROQUIP Hose Adapter, 1/2", NPTF, 3/8", NPTF (259-2081-8-6)
- AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, El (FF2032T0604S)
- AEROQUIP Adpt, MORB-MJIC, 1-3/16-12, 1-5/16-12, Strt (202702-14-16S)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- AEROQUIP Adpt, MJIC-SplitFlg, 1-5/8-12, 1-1/4, Strt (500025-20s)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MOR (6400-16-12)
- Aeroquip Hydraulic Hoses & Fittings