Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, ORS, 13/16-16, Cap
Mfr # FF9863-08S
Zoro # G2610925
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 1/2 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 9,000 psi
Product Information
- Brand Aeroquip
- MFR # FF9863-08S
- Zoro # G2610925
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 13/16"-16 |
Length (In.) | 0.9 |
Fitting Thread Size 1 | 13/16"-16 |
For Hose Dash Size | -8 |
Overall Length | 0.90mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 9,000 psi |
Fitting Thread Type 1 | Female ORS |
Max. Working Pressure (PSI) | 9000 |
Standards | SAE J514, J513, J512, J1926, J1453 |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Material | Steel |
For Hose I.D. | 1/2 in |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Cap, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 13/16 In.-16, 9,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240R010BN, Return Line, 10 micron, Outside-In (MF0064101)
- SKF SKF-6209 2RS, Single Row Ball Brgs, 6209 2RS (6209 2RS)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 36 # of Teeth (40BS36 X 7/8)
- SMC Male Adapter, 4mm, TubexR(PT) (KQ2H04-M6A)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- AEROQUIP Hose Adapter, 1/8", NPTF, 1/8", NPTF (259-2091-2-2)
- AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X04CF)
- Aeroquip Hydraulic Hoses & Fittings