Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, ORS, 1-14, Cap
Mfr # FF9863-10S
Zoro # G2610916
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 5/8 in
- Fitting Connection Type ORS
- Max. Working Pressure @ 70 F 6,000 psi
Product Information
- Brand Aeroquip
- MFR # FF9863-10S
- Zoro # G2610916
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 1"-14 |
Length (In.) | 1 |
Fitting Thread Size 1 | 1"-14 |
For Hose Dash Size | -10 |
Overall Length | 1.00mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | ORS |
Max. Working Pressure @ 70 F | 6,000 psi |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 6000 |
Standards | SAE J514, J513, J512, J1926, J1453 |
Fitting Thread Type 1 | Female ORS |
Material | Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/8 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 1 In.-14, 6,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cover Guard (11592)
- DODGE Setscrew Ball Bearing, SC Screw Conveyor Hanger Bearing, SCHB-SC-200 (124291 SCHB SC 200)
- BUYERS PRODUCTS Hydraulic Motor With 2-Bolt Mount/NPT Threads And 4.5 Cubic Inches Displacement (CM012P)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 250 psi (4ZL88)
- AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In (2023-6-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, Strt (2045-12-12S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1-11-1/2, Strt (2046-16-16S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2240-12-12s)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- Aeroquip Hydraulic Hose Adapters & Plugs