Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In
Mfr # FF1868T1010S
Zoro # G2095231
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 5/8 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Aeroquip
- MFR # FF1868T1010S
- Zoro # G2095231
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 5/8 in |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.97 |
Fitting Thread Size 1 | 1"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Connector QS-8H-6 (QS-8H-6)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K551)
- BANDO S5M-325 Timing Belt, 250-S5M-325 (250-S5M-325)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt (2021-12-10SS)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 9/16-18, Strt (2021-2-6S)
- AEROQUIP Adpt, FNPT-MLJIC, 1/2-14, 7/8-14, Strt (2239-8-10S)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X04X04SS)
- Aeroquip Hydraulic Hose Adapters & Plugs