Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 9/16-18, Tee, 2.12In
Mfr # 203003-6-6S
Zoro # G2742126
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in x 3/8 in
- Fitting Connection Type ORB x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203003-6-6S
- Zoro # G2742126
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in x 3/8 in |
Length (In.) | 2.12 |
Fitting Thread Size 1 | 9/16"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting C Size | 3/8 in |
Overall Length | 2.12 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.12 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L650 V-Belt, 65" Outside Length, 21/32" Top Width, 1 Ribs (5L650)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Single Acting (0.56PSR02.00)
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- PIX Belt, A/4L, 1/2 x 61 in. OC (A59/4L610)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- AEROQUIP Adpt, MNPT-FORB, 3/8-18, 3/4-16, Strt (2246-6-8S)
- AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2022-16-16S)
- AEROQUIP Adpt, ORS-MPT, 1-7/16-12, 3/4-14, Strt (FF2031T1612S)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, Tee (203102-12-12S)
- Aeroquip Hydraulic Hose Adapters & Plugs