Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 7/16-20, Tee, 1.92In
Mfr # 203005-4-4s
Zoro # G1126264
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type ORB x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203005-4-4s
- Zoro # G1126264
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 1.92 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.92 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 1.92 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- BANDO S3M-255 Timing Belt, 100-S3M-255 (100-S3M-255)
- KRYTOX 0.5 oz Tube White (GPL-206)
- SKF Shaft Seal, 5/8 x 1-1/8 x 1/4", CRWA1, Nitrile (CR 6904)
- AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, St El (2089-12-12S)
- AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt (221501-8-4s)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- Aeroquip Hydraulic Hose Adapters & Plugs