Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 7/16-20, 3/4-16, Strt
Mfr # 202702-4-8S
Zoro # G1694804
product price: $20.26
/ea
$20.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/2 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Aeroquip
- MFR # 202702-4-8S
- Zoro # G1694804
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/2 in |
Length (In.) | 1.49 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.49 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.49 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA LE10, Suction, 10 micron (ZX-LE10)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- D&D 8000mm Outside Length, 22mm Top Width, 1 Ribs (SPC8000)
- SIMPLEX Controller, Safety (BC4A)
- AEROQUIP Hose Adapter, 3/4", ORS, 1", ORB (FF1852T1216S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 3/4-14, El (2047-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, El (2088-8-8S)
- AEROQUIP Adpt, MJIC, 9/16-18, Tee (2033-6-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- Aeroquip Hydraulic Hose Adapters & Plugs