Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In
Mfr # 203003-8-8S
Zoro # G2409434
original price:
$20.49
7% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
- Fitting Connection Type ORB x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203003-8-8S
- Zoro # G2409434
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 2.5 |
Hose Fitting C Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 2.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series, Cam Follower, #CFH5/8SB (CFH5/8SB)
- SMC Guided Cylinder, 20mm Bore, 75mm Strke (MGPM20-75Z)
- SKF Single Row Ball Bearing, Shielded (6203_2Z.C3 GJN)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Swl St El (2252-4-4S)
- AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- Aeroquip Hydraulic Hose Adapters & Plugs