Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 1-5/16-12, Tee
Mfr # 203003-16-16S
Zoro # G0602935
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in x 1 in
- Fitting Connection Type ORB x JIC x JIC
Product Information
- Brand Aeroquip
- MFR # 203003-16-16S
- Zoro # G0602935
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in x 1 in |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 3.62 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting C Size | 1 in |
Overall Length | 3.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.62 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 2NSE9 C4)
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 6 inch OD (6J600SH)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, Tee (203101-16-16S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- AEROQUIP Adpt, MNPT-MSAE, 3/4-14, 1-1/16-14, El (2000-12-12B)
- AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, Strt (FF1852T0604S)
- AEROQUIP Hydraulic Hose Adapter, Straight, 2.24" L (202702-24-20S)
- AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- TOMPKINS Hydraulic Fitting-International04MBSPP-04MP (3825-04-04)
- Aeroquip Hydraulic Hoses & Fittings