Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-MJIC, 1-1/16-12, 3/4-16, Strt
Mfr # 202702-12-8S
Zoro # G1340884
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Aeroquip
- MFR # 202702-12-8S
- Zoro # G1340884
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Length (In.) | 1.76 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.76 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.76 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Pump Gasket Set, Rv15 (Z800)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 22 scfm (24241853)
- FESTO Solenoid Valve CPE10-M1CH-5LS-M7 (CPE10-M1CH-5LS-M7)
- AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2090-8-8)
- AEROQUIP Adpt, MORB, 3/4-16, Hex Plug (FF2138-08S)
- AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Swl St El (2252-8-8S)
- AEROQUIP Adpt, MJIC, 3/4-16x9/16-18, Strt (2027-8-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- AEROQUIP Adpt, MORB-MJIC, 7/16-20, Tee, 1.78In (203003-4-4S)
- Aeroquip Hydraulic Hoses & Fittings