Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FORB, 9/16-18, 3/4-16, Strt
Mfr # FF1010-0608S
Zoro # G0595506
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Aeroquip
- MFR # FF1010-0608S
- Zoro # G0595506
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver (440G05)
- MIDWEST FASTENER 8mm-1.0 x 11mm x 19mm Zinc Plated Steel Fine Thread 90 Degree Angle Grease Fittings 6PK (67166)
- PETROCHEM Compressor Oil, 1 gal., Jug, Synthetic Oil (PETRO-PLUS 46-001)
- JOHNSON CONTROLS Solenoid Air Valve, 220/240VAC, 0-25 psi (V11HBA-100)
- AEROQUIP Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El (2062-12-8S)
- AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Staight (2083-20-16S)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 3/4-16, Strt (FF1010-1608S)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X08)
- Aeroquip Hydraulic Hose Adapters & Plugs