Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FORB, 7/8-14, 9/16-18, Strt
Mfr # FF1010-1006S
Zoro # G0303624
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 3/8 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Aeroquip
- MFR # FF1010-1006S
- Zoro # G0303624
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 0.81 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 35 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX350)
- DIXON Oil Removal Filter Element, For Use with F74H Filter (4344-02)
- WEATHERHEAD Street Elbow 1/4In Pipe, 3400X04 (3400X4)
- FASCO D235 3.3", 1/12 Hp, 115V, 1500 (D235)
- AEROQUIP Adpt, FNPT-MORB, 1-1/4-11-1/2, 15/8-12, Strt (2216-20-20S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee (203101-12-12S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- AEROQUIP Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee (2090-2-2S)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X20)
- Aeroquip Hydraulic Hose Adapters & Plugs