Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt
Mfr # FF1010-1012S
Zoro # G2510295
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 3/4 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Aeroquip
- MFR # FF1010-1012S
- Zoro # G2510295
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 3/4 in |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 1.2 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 5/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 1,800 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 130XL037 (130XL037)
- BALDOR-RELIANCE 7.5Hp, 3520Rpm, 3Ph, 60Hz, 213Jm, 3728M, Tefc, EJMM3709T-G (EJMM3709T-G)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 3/4" Id, 150800 (150800)
- AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd (2041-6-6S)
- AEROQUIP Adpt, FNPT, 3/8-18, Cross (2080-6-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2023-20-20S)
- Aeroquip Hydraulic Hose Adapters & Plugs