Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FORB, 1-1/16-12, 7/8-14, Strt
Mfr # FF1010-1210S
Zoro # G0911355
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Aeroquip
- MFR # FF1010-1210S
- Zoro # G0911355
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Syn Grease Cartrdge 14Oz (41150)
- BANDO 5M Ht Timing Belt, 620-5M-15 (620-5M-15)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-4)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12, El (2250-20-20S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, El (2047-12-16S)
- AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, Strt (FF1852T0808S)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- Aeroquip Hydraulic Hose Adapters & Plugs