Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FNPT, 7/8-14, 3/8-18, Strt
Mfr # 2216-6-10S
Zoro # G3217051
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 5/8 in
Product Information
- Brand Aeroquip
- MFR # 2216-6-10S
- Zoro # G3217051
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 5/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.34 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Safety Coupler, 3/8" MNPT (ISI 081252)
- PIX Belt, B/5L, 21/32 x 74 in. OC (B71/5L740)
- DAYTON Motor Mounting Base (2M520)
- DYNABRADE Air Inlet, 18405 (18405)
- AEROQUIP Hose Adapter, 1-1/2", NPTF, 1-1/2", NPTF (2089-24-24S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- AEROQUIP Adpt, MNPT, 1/2-14, Pipe Plug (2082-8S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/4-18, 3/8-18, Strt Swl (2045-4-6S)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- Aeroquip Hydraulic Hoses & Fittings