Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FNPT, 1-5/16-12, 1-11-1/2, Strt
Mfr # 2216-16-16S
Zoro # G2856226
original price:
$24.07
11% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Aeroquip
- MFR # 2216-16-16S
- Zoro # G2856226
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 1.91 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA PRO Smart Oil and Filter Maintenance Kit, 12 (FKIT026A)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B652BB553A)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- METROPOLITAN VACUUM CLEANER MVC-235 3-6 ft. ESD Safe Stretch Hose (120-143611)
- AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- AEROQUIP Adpt, FNPT, 3/4-14x1/2-14, Coupling (2096-12-8S)
- AEROQUIP Adpt, MNPT-MNPT, 3/4-14-1/2-14, Straight (2083-12-8s)
- AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- AEROQUIP Adpt, FNPT-FNPT, 1/4-18, El (2087-4-4S)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MP 90-SS (SS-2501-06-04-FG)
- Aeroquip Hydraulic Hoses & Fittings