Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt
Mfr # 2216-8-12S
Zoro # G0715565
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2216-8-12S
- Zoro # G0715565
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 3/4 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.72 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Details
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (6WA7173-2)
- COILHOSE PNEUMATICS Flexeel Coil 1/4" ID x 25’ 1/4" MPT Swivel x Rigid Transparent Blue (PRE14-25A-T)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-RP900375BS Reuse End Ball Swivel - 0.37 (LEG-RP900375BS)
- AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/4-14, Strt (2216-12-10S)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/2-11-1/2 (2081-32-24S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- AEROQUIP Adpt, NMPT-MJIC, 1/4-18, 9/16-18, El (2249-4-6S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- Aeroquip Hydraulic Hose Adapters & Plugs