Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MORB, 7/16-20, Hex Plug
Mfr # FF2138-04S
Zoro # G2897002
original price:
$3.35
10% off
new price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/4 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Product Information
- Brand Aeroquip
- MFR # FF2138-04S
- Zoro # G2897002
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Thread Size | 7/16"-20 |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 0.45 |
For Hose Dash Size | -4 |
Overall Length | 0.45mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Max. Working Pressure (PSI) | 7500 |
Standards | SAE/JIC 37 Degrees |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Finish | Trivalent Chromate Zinc |
For Hose I.D. | 1/4 in |
Reusable | Yes |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -4, For Hose I.D. 1/4 in, Thread Size 7/16 In.-20, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 1/2" ID Set Screw Collar, Ss (GSC-050-SS)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- FERNCO Flexible Coupling - Clay-to-Clay (P1001-66)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6SS)
- AEROQUIP Adpt, CD61FLG-MJIC, 3/4, 1-1/16-12, El (500023-12S)
- AEROQUIP Adpt, MJIC/FJIC/MJIC, 7/16-20, Tee, 1.8In (203101-4-4S)
- AEROQUIP Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee (2090-2-2S)
- AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-5/16-12, Strt (FF1010-2016S)
- AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- TOMPKINS Hydraulic Fitting-Stainless20MJ-20MP 90-SS (SS-2501-20-20-FG)
- Aeroquip Hydraulic Hoses & Fittings