Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee
Mfr # 2028-4-6S
Zoro # G2609367
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2028-4-6S
- Zoro # G2609367
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 2.15 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting C Size | 3/8 in |
Overall Length | 2.15 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting C Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. .625 In., 4 Bolt (T602010)
- D&D 58" Outside Length, 1/2" Top Width, 1 Ribs (AX56)
- SEALMASTER Mounted Insert Only Ball Bearing, 2-110 (2-110)
- FAFNIR Bearing Equipment Or Accessory (5206)
- AEROQUIP Adpt, MJIC, 9/16-18, Plug (900599-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- AEROQUIP Adpt, MJIC-FJIC Swl, 7/16-20, El (2071-4-4S)
- AEROQUIP Hose Adapter, 1/2", NPSM, 1/2", NPTF (259-2046-8-8)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2092-8-8S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.72In (2251-4-4S)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- Aeroquip Hydraulic Hoses & Fittings