Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MNPT, 3/4-14, Straight
Mfr # 2083-12-6S
Zoro # G2610861
original price:
$15.19
9% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2083-12-6S
- Zoro # G2610861
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 3/4 in |
Fitting Size | 3/4 in x 3/8 in |
Thread Size | 3/4"-14, 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.77 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.77 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.77 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od (208KRR2 C1)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116432-00)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48, TEAO (ORM5459BF)
- BROWNING 7/8IN VARIABLE SPEED PULLEY (1VM50-7/8)
- AEROQUIP Adpt, FNPSM-MNPT, 2-11-1/2, Swl (2046-32-32S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- Aeroquip Hydraulic Hose Adapters & Plugs