Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MNPT, 3/4-14, El, 2.33In
Mfr # 2251-12-12S
Zoro # G2610338
product price: $62.84
/ea
$62.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2251-12-12S
- Zoro # G2610338
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 2.33 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.33 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.33 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Male End Reusable Brass Hose Fitting (615)
- DAYTON Motor, PSC, 1/4 HP, 1140 RPM, 115V, 48Y, OAO (4YY54)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- AEROQUIP Adpt, MaleORS, 9/16-18, Strt, 1.08In (FF2000T0404S)
- AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee (2028-4-6S)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El (2070-16-16s)
- AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 7/8-14, Strt (2021-6-10SS)
- AEROQUIP Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In (2027-10-8S)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- Aeroquip Hydraulic Hoses & Fittings