Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MNPT, 3/4-14-1/4-18, Straight
Mfr # 2083-12-4S
Zoro # G2134212
original price:
$18.89
14% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2083-12-4S
- Zoro # G2134212
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/4 in |
Fitting Size | 3/4 in x 1/4 in |
Thread Size | 1/4"-18, 3/4"-14 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.77 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.77 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.77 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 17mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-17)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 90 Teeth, 20mm (720 8M 20)
- D&D Timing Belt, XL, 0.37 x 10.4in PL, T52 (104XL037)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX-04FOR-GAUGE PORT (GP6504-12-12-04FB)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.58In (2042-16-16S)
- AEROQUIP Adpt, MORB-FNPT, 7/8-14, 3/8-18, Strt (2216-6-10S)
- AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- AEROQUIP Adpt, MJIC-MORB, 1-7/8-12, El (2062-24-24S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- TOMPKINS Hydraulic Fitting-International06MBSPP HEX HEAD PLUG (3408-06)
- Aeroquip Hydraulic Hose Adapters & Plugs