Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In
Mfr # 2083-4-4S
Zoro # G2500005
original price:
$2.85
9% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2083-4-4S
- Zoro # G2500005
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.45 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.45 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 9,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.45 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 30:1 Ratio 56C Frame (HdRF175-30/1-H-56C)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL1H11)
- AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- AEROQUIP Adpt, FNPT-FNPT, 3/4-14, Coupling (2096-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-11-1/2 (2081-24-16S)
- AEROQUIP Adpt, FNPT-FNPSM Swl, 1/2-14, Strt (2046-8-8S)
- AEROQUIP Adpt, ORS, 1-3/16-12, Cap (FF9863-12S)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP 90 (2501-04-02)
- Aeroquip Hydraulic Hose Adapters & Plugs