Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In
Mfr # 2024-6-6S
Zoro # G2091372
original price:
$7.59
5% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2024-6-6S
- Zoro # G2091372
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.22 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 7,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01018ET3E215T-W22)
- MASTER PNEUMATIC REGULATOR 3/8 (R60-3P)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- AEROQUIP Adpt, MJIC, 1-13/16-12, Plug (900599-14S)
- AEROQUIP Adpt, MJIC-MJIC, 7/8-14, Straight (2027-10-10S)
- AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, El, 1.21In (FF1868T0810S)
- AEROQUIP Hose Adapter, 3/8", NPTF, 3/8", NPTF (259-2083-6-6)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- AEROQUIP Adpt, MORB-FNPSM, 7/16-20, 1/4-18, Strt (2066-4-4S)
- AEROQUIP Adpt, FNPT, 1/2-14x1/4-18, Coupling (2096-8-4S)
- Aeroquip Hydraulic Hoses & Fittings