Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In
Mfr # 2023-6-8S
Zoro # G3475936
original price:
$12.55
5% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2023-6-8S
- Zoro # G3475936
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 0.98 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 0.98 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.98 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- MITSUBOSHI 3/B107 110Inch Outside Length, 3 Ribs (3RB107)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2021-16-16S)
- AEROQUIP Adpt, SplitFlg-MJIC, 1, 1-5/16-12, Strt (FF5541-1616S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-5/16-12, Strt (202702-16-20S)
- AEROQUIP Adpt, FJIC-MJIC, 1-1/16-12, El (500454-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str (2081-24-12S)
- AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- AEROQUIP Adpt, MORS-MORB, 1-3/16-12, 1-1/16-12, Strt (FF1852T1212S)
- Aeroquip Hydraulic Hose Adapters & Plugs