Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 7/8-14, Strt
Mfr # 2021-12-10S
Zoro # G2494247
original price:
$7.79
5% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
Product Information
- Brand Aeroquip
- MFR # 2021-12-10S
- Zoro # G2494247
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 5/8 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.95 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.95 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.95 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 52 in L, 1/2 in W Top, Rubber (84520)
- CENTURY Motor, Sh Pole, 1/15 HP, 1050,115V, 42Y, OAO (BLR6407)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-1/2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- AEROQUIP Adpt, MJIC-MORB, 1-5/16-12, 1-1/16-12, El (2062-12-16S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203102-6-6S)
- AEROQUIP Adpt, MORB-FORB, 1-5/16-12, 7/8-14, Strt (FF1010-1610S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, 1/2, El (2024-12-8S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.25In (2062-6-4S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 3/8-18, Straight (2040-4-6S)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- Aeroquip Hydraulic Hose Adapters & Plugs