Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 3/4-16, 1/2, El
Mfr # 2024-12-8S
Zoro # G0358881
original price:
$13.89
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2024-12-8S
- Zoro # G0358881
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.59 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.59 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.59 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- CARLISLE AP36 Super Blue Ribbon V-Belt (AP36)
- GATES 1080 mm Outside Length, 14 mm Top Width, 6 Ribs (420J6)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- AEROQUIP Adpt, MORB, 9/16-18, Hex Plug (FF2138-06S)
- AEROQUIP Adpt, MJIC-FJIC, 7/16-20, El (2070-4-4s)
- AEROQUIP Hose Adapter, 3/4", NPSM, 3/4", NPTF (259-2045-12-12)
- AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-16, Strt (2021-16-16SS)
- AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El (2047-12-8S)
- AEROQUIP Adpt, MNPT-FNPSM, 3/8-18, El (2049-6-6S)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X06X06SS)
- Aeroquip Hydraulic Hose Adapters & Plugs