Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt
Mfr # 2240-12-12s
Zoro # G3238873
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2240-12-12s
- Zoro # G3238873
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 2.92 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.92 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.92 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-64)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- LEGACY Coupler/Plug Kit, NPT, 1/4, Steel/Aluminum (A73452D-BG)
- AEROQUIP Adpt, MNPT-MJIC, 2-11-1/2, 2-1/2-12, El (2024-32-32S)
- AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- AEROQUIP Adpt, MJIC, 9/16-18x7/16-20, Strt (2027-6-4S)
- AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- TOMPKINS Hydraulic Fitting-Steel12MOR-08FJX 90 (6809-12-08)
- Aeroquip Hydraulic Hoses & Fittings