Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt
Mfr # 2021-32-32S
Zoro # G7531282
product price: $41.46
/ea
$41.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
Product Information
- Brand Aeroquip
- MFR # 2021-32-32S
- Zoro # G7531282
- UPC # 094715988845
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Length (In.) | 3.11 |
Fitting Thread Size 1 | 2"-11-1/2 |
Fitting Thread Size 2 | 2-1/2"-12 |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,250 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Gray (IGGY02530-100-G)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2109)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- AEROQUIP Adpt, FJIC-MJIC, 7/16-20, El (500454-4S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In (203003-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt (2021-8-4S)
- AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- WORLD WIDE FITTINGS Bonded Seal British (9900X20)
- Aeroquip Hydraulic Hoses & Fittings