Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt
Mfr # 2021-2-5S
Zoro # G2609997
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 5/16 in
Product Information
- Brand Aeroquip
- MFR # 2021-2-5S
- Zoro # G2609997
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 5/16 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 1.22 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Desiccant Dryer, 1 gal. (D12-04XXL)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- DYNABRADE Lock Ring (04087)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57158, Pressure Line, 3 micron, Outside-In (MF0058476)
- AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2242-12-12s)
- AEROQUIP Adpt, MJIC, 9/16-18, Tee (2033-6-6S)
- AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203102-8-8S)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- Aeroquip Hydraulic Hose Adapters & Plugs