Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee
Mfr # 2030-4-4S
Zoro # G0827416
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2030-4-4S
- Zoro # G0827416
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Length (In.) | 2.1 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 2.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056SF)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- QA1 Male Rod End, LH, 3/4-16 (CML12)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, St El (2089-6-4S)
- AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El, 1.3In (FF2068T0606S)
- AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- AEROQUIP Adpt, MSAE-MJIC, 9/16-18, El (2062-6-6S)
- AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- AEROQUIP Adpt, MNPT-MNPT, 2-11-1/2, Straight (2083-32-32S)
- AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- Aeroquip Hydraulic Hoses & Fittings