Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 1.09In
Mfr # 2024-4-5S
Zoro # G1157362
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 5/16 in
Product Information
- Brand Aeroquip
- MFR # 2024-4-5S
- Zoro # G1157362
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 5/16 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.09 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1.09 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.09 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M875 (7M875)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PC500)
- PARKER Flow Control Valve, 3000 psi, 3/4-14 NPTF (PCM1200S)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.51In (2068-8-8S)
- AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 1/2-14, Bush (2081-16-8S)
- AEROQUIP Adpt, MORS-MORB, 9/16-18, 7/16-20, El, 1.29In (FF1868T0404S)
- AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-7/8-12, El (2062-24-20S)
- TOMPKINS Hydraulic Fitting-Steel10MOR HEX HEAD PLUG (6408-10)
- Aeroquip Hydraulic Hoses & Fittings