Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In
Mfr # 2023-4-5S
Zoro # G2609708
product price: $6.19
/ea
$6.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 5/16 in
Product Information
- Brand Aeroquip
- MFR # 2023-4-5S
- Zoro # G2609708
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 5/16 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 0.86 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 0.86 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.86 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2428V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEW9)
- SUPCO MultiPlus Dual Brand V Belt, A46 (A46)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-37AS)
- FRITA Frita 239121 Master Mechanic Single Piece Air Chisel Spring (239121)
- AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Swl St El (2252-6-6S)
- AEROQUIP Adpt, MNPT, 1/4-18, Pipe Plug (2082-4S)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, El (2061-8-8S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.72In (2251-4-4S)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3500X8)
- Aeroquip Hydraulic Hoses & Fittings