Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 9/16-18, El
Mfr # 2024-8-6S
Zoro # G1641692
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2024-8-6S
- Zoro # G1641692
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.47 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.47 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.47 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- FERNCO FLEX DONUT 4""CI HUB X 3"" (P44U-305)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- TIMKEN TIM 749A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (749A)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2023-12-12S)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, St El (2089-2-4S)
- AEROQUIP Fitting, Metric, Straight, 1/2, M24X1.5 (1A12DS8)
- AEROQUIP Adpt, MJIC, 1-5/16-12, Tee (2033-16-16S)
- AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X02)
- Aeroquip Hydraulic Hoses & Fittings