Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 7/16-20, Strt
Mfr # 2021-8-4S
Zoro # G3169442
original price:
$9.83
15% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2021-8-4S
- Zoro # G3169442
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/4 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 7/16"-20 |
Length (In.) | 1.68 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.68 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.68 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK104 X 1 SHEAVE (AK104 X 1 SHEAVE)
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 38") 17" x3.5" x0.5" (A-AX36)
- ARO Air Line Lubricator, 3/4In, 368cfm, 250 psi (L36451-110)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 58 SDS (2 B 58 SDS)
- AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.7In (2043-12-12S)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, St El (2089-4-2S)
- AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt (221501-16-8S)
- TOMPKINS Hydraulic Fitting-Steel20MOR HOLLOW HEX PLUG (6408-HHP-20)
- Aeroquip Hydraulic Hose Adapters & Plugs