Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, El
Mfr # 2023-8-12S
Zoro # G2609680
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/4 in
Product Information
- Brand Aeroquip
- MFR # 2023-8-12S
- Zoro # G2609680
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 3/4 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.39 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.39 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.39 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 120 lbs Filler Pump with Follower Plate for Open Drum (327)
- BSC PREFERRED Timing Belt - 3M, 6 x 195mm PL, T65 (195-3M-06)
- NATIONAL Small Bore Metric Seals, 32X60X8-R2LS32-S (32X60X8-R2LS32-S)
- ENERPAC RCH306, 36.1 ton Capacity, 6.13 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH306)
- AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- AEROQUIP Adpt, MORB, 3/4-16, Plug (900598-8S)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 7/8-14, Strt (2022-8-10S)
- AEROQUIP Adpt, SplitFlg-MJIC, 1, 1-5/16-12, Strt (FF5541-1616S)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- Aeroquip Hydraulic Hoses & Fittings