Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El
Mfr # 2023-20-20S
Zoro # G2609665
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2023-20-20S
- Zoro # G2609665
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 1.69 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 1.69 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.69 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 2.75 x 110in OC (4430V1090)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (6K631)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- NTN Tapered Roller Bearing Cone, 13/16 (4T-12580)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2021-8-10S)
- AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 3/4-14, Str (2081-20-12S)
- AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.09In (2085-4-4s)
- AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203101-10-10S)
- AEROQUIP Adpt, MJIC-MJIC, 3/4-16, El (2039-8-8S)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX (1406-06-06)
- Aeroquip Hydraulic Hoses & Fittings