Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El
Mfr # 2023-24-24S
Zoro # G2609656
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Product Information
- Brand Aeroquip
- MFR # 2023-24-24S
- Zoro # G2609656
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Length (In.) | 1.8 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Rigid, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1662mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1662)
- D&D 3650mm Outside Length, 22mm Top Width, 1 Ribs (SPC3650)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (MSF-43)
- AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 1.37In (2027-5-5S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.47In (2024-8-10S)
- AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- PARKER Swivel Union, Zinc Steel, Female ORFS, 1In (16 HL6-S)
- Aeroquip Hydraulic Hose Adapters & Plugs