Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 3/8-18, El
Mfr # 2088-6-6S
Zoro # G2610435
original price:
$16.65
9% off
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2088-6-6S
- Zoro # G2610435
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-18 |
Length (In.) | 1.06 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.06 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.06 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6OZ PSTL Oiler (W54264)
- IKO Machined Needle Roller Bearing, Metric - with Inner ring, #NA6911 (NA6911)
- LOC-LINE Round Nozzle, Black, 1/4", PK50 (49424-BLK)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- AEROQUIP Adpt, MNPT-MNPT, 3/4-14, El, 1.59In (2085-12-12s)
- AEROQUIP Hose Adapter, 3/8", NPTF, 1/4", NPTF (259-2081-6-4)
- AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El (2024-12-8SS)
- AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 3/4-16, Strt (FF1010-1208S)
- AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, El, 0.86In (2023-4-4S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring All Around Union Cross (4955X04X04X04X04)
- Aeroquip Hydraulic Hose Adapters & Plugs