Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1/4-18, El
Mfr # 2088-4-4S
Zoro # G2610441
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Aeroquip
- MFR # 2088-4-4S
- Zoro # G2610441
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Length (In.) | 1.05 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.05 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 45 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.05 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler: 4714 PSI, 3/4 in. SAE Female Thread, 1/2 in. Flat Face SAE Female (237426)
- AEROQUIP HoseFitting, Tee (2090-6-6S)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (434-FG)
- COILHOSE PNEUMATICS PUR Reusable Swivel 3/8" ID x 3/8" MPT Display PK5 (PSM0606-DL)
- AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 9/16-18, Strt (2021-8-6S)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 3/4-16, El (2061-10-8S)
- AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 1-5/16-12, Strt (FF1010-1216S)
- AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 9/16-18, Strt (2022-4-6S)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X04)
- Aeroquip Hydraulic Hoses & Fittings