Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1/4-18, 3/8-18, Straight
Mfr # 2040-4-6S
Zoro # G2610697
original price:
$8.79
10% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Product Information
- Brand Aeroquip
- MFR # 2040-4-6S
- Zoro # G2610697
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18, 3/8"-18 |
Length (In.) | 1.44 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.44 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 3/8 In.-18, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.44 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X24)
- DAYTON 2430V345 35-1/4" Outside Length, 34 1/2 in Pitch Length, 1-1/2" Top Width (3HEX1)
- DDS Shaft Seal, TC, 1.437in ID, Nitrile Rubber (IN36.5153.979.52TC)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-1/2-11-1/2 (2081-32-24S)
- ALEMITE Hose Coupler, Coupler with check (308730-A)
- Aeroquip Hydraulic Hose Adapters & Plugs