Shop All Hydraulic Hose Adapters & Plugs
Aeroquip
Adpt, MNPT-FNPT, 1/4-18, 1/8-27, St El
Mfr # 2089-4-2S
Zoro # G2610301
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in, 1/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
Product Information
- Brand Aeroquip
- MFR # 2089-4-2S
- Zoro # G2610301
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in, 1/4 in |
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 1.09 |
Hose Fitting B Size | 1/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.09 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.09 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 5/16" ID x 25’ No Fittings Transparent Blue (PU516-25W1-T)
- SMC Speed Control Valve, 4mm Tube, 1/4 In (AS2201F-02-04SA)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, Tee (203005-12-12s)
- AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-5/8-12 (2021-24-20S)
- AEROQUIP Adpt, MNPT-FNPT, 1/2-14, St El (2089-8-8S)
- AEROQUIP Adpt, MORB, 7/8-14, Plug (900598-10S)
- BAILEY HYDRAULICS Adapter Straight Forged Steel Sae 10 Male O-Ring, 1/2-14 Female O-Ring (470047)
- Aeroquip Hydraulic Hose Adapters & Plugs